Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type

Deep Groove Ball Bearing 6200 Series Open Type 6205

4.68 (22)
Item.#
38638241
Mfr.#
6205
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
25
Width B (mm)
15
Outside Diameter D (phi mm)
52
Material
High carbon, chromium bearing steel.
Chamfer Dimensions r (mm)
1
Standard Dynamic Load Rating (kN)
14
Standard static Load Rating (kN)
7.85
Type
Open type (open form)
Customer Reviews
5 star 18
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.68
22 Customer Reviews
The reviews are automatic translation.
To final magazine final gear
5
From Japan
On 2018-04-14 18:53:38
I am running without problems. It will be enough if you use it for masters.
This review is about item#38638223.
As a bearing in the snowplow auger mission
5
From Japan
On 2018-04-08 12:07:19
I think that it is equivalent to a general-purpose product. It is truly appreciated that you can sell at this price.
This review is about item#38638257.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:52:58
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#38638196.
During maintenance of the motorcycle engine
4
From Japan
On 2018-01-26 14:35:43
I think that I can use it with confidence with a firm product for the price. As we are assembling the engine, I am looking forward to the time when it was completed and moved.
This review is about item#38638257.
Farm equipment
5
From Japan
On 2018-01-20 17:35:13
Use it in places that can be easily replaced. It is cheap and can be used without problems.
This review is about item#38638241.
Mechanical repair
5
From Japan
On 2017-11-02 16:58:11
Even compared with products of the same model number of major manufacturers, it is possible to use without problems.
This review is about item#38638241.
As a substitute for motorcycle parts
5
From Japan
On 2017-07-10 17:35:28
I could use it without any problem for a substitute for the front shaft part of the motorcycle.
This review is about item#38638205.
Maintenance of machine
5
From Japan
On 2017-05-20 23:11:07
It is cheap and can be used without problems. I am saved. I will also purchase it.
This review is about item#38638275.
Maintenance
3
From Japan
On 2017-01-13 19:10:59
It was a pity that the ball was exposed. I also want a seal.
This review is about item#38638223.
Repair of the gear part of the motorcycle
5
From Japan
On 2016-12-11 21:48:57
The price is cheap and there is no problem in use at all. I will also purchase it.
This review is about item#38638205.