Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Analog insulation resistance meter
  • Analog insulation resistance meter
  • Analog insulation resistance meter

Analog insulation resistance meter MG-02U

4.25 (4)
Item.#
38642712
Mfr.#
MG-02U
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Indoor electrical construction, electrical facility and maintenance, Indoor electrical construction, electrical facility and maintenance, Indoor electrical construction, electrical facility and maintenance, Indoor electrical construction, electrical facility and maintenance
Dimensions (Length L x Width W x Depth D)(mm)
162x112x48.5, 162x112x48.5
TRUSCO Part Number
403-1342, 403-1342
Measured Voltage (V)
AC0-600, AC0 - 600
Tolerance
+/- 3% of the voltage measurement / maximum scale value (AC V), the maximum scale value of +/- 5% (other than AC V), MEASURING VOLTAGE / MAXIMUM SURFACING VALUE +/- 3% (V AC), MAXIMUM SURFACING VALUE +/- 5% (NON-AC)
Rated Voltage (V)
(Measurement) 125/250/500, (Measuring) 125 / 250 / 500
Effective Measuring Range
First: 0.02Mohm-10Mohm (125V), 0.05Mohm-20Mohm (250V), 0.1Mohm-50Mohm (500V), the indicated value +/- 5% or less Second: indicated value of the +/- 10% or less (scale other than the first effective measuring range, 0 and ∞ is not included) , 0.05, 1 :0.02M ohm - 10 M ohm (125V) M ohm - 20 M ohm (250V), 0.1 M ohm - 50 M ohm (500V), values of +/- 5% Second: of indicated value +/- 10% or less of (0, 1 (s) outside of the valid measurement range scaling infinity is not included)
Effective Maximum Display Value
125V / 20Mohm (center: 0.5Mohm), 250V / 50Mohm (center: 1Mohm), 500V / 100Mohm (center: 2Mohm), 125 V/20 M 250/50 ohm (CENTRAL :0.5M ohm), CENTRAL (1 M ohm), M-500V / ohm M ohm CENTRAL (2 M ohm)
Specification
Open circuit voltage: 0% ~ +20% of Rate measurement voltage value., Open circuit voltage:0%to+20% of rated measured voltage value
2015 Trusco Published Pages
1 1026
Measurement Current
1mA 0%-+20%, 1mA 0% - +20%
Short Circuit Current (mA)
DC1.5 below, 1.5 or less DC
Accuracy
(0 and ∞ scale) scale length of +/- 0.7% or less, (0 And infinity scale) scale length +/- 0.7% or less
Functions
Hot warning LED equipped, with a battery check function, LIVE WIRE WARNING LEDS, WITH A BATTERY CHECK FUNCTION
Power
Single 3 (1.5V) x4 present, AAA (1.5V) x4
Type
General equipment, optimum Standard type for indoor wiring, etc., Standard type for General equipment, wiring, etc.
Protection
(Externally applied voltage protection) Insulation resistance range / AC600V, AC voltage range / AC720V, between each 10sec, (EXTERNAL PROTECTION) INSULATION RESISTANCE RANGE /AC600V, AC VOLTAGE RANGE /AC720V, EACH 10 SECONDS
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance of facilities
4
From Japan
On 2017-11-23 00:26:23
It is comprehensive easy to use and easy to see through the various insulation resistance meters of other companies It has been decided here It is easy to see because the color of the measuring range and the color of the meter are matched so it is good to see in the darkness with light for 1 minute The alligator mouth of the earth is slim Easy storage with narrow storage space with easy storage case Case-by-case works Can surprise even the speed with which products arrive at hand! ! (゜ ロ ノ ノ) ノ It is likely that we can offer good work to our customers Thank you very much
This review is about item#38642712.
Used for maintenance of pump equipment
5
From Japan
On 2017-02-24 16:49:05
It is large compared to the equipment of other manufacturers but it is inexpensive to use and no problem
This review is about item#38642712.
Leakage check, insulation problem
5
From Japan
On 2014-07-05 09:25:45
Very easy to use, since it was solely 500V or less, this is handy to sort and it is useful, I was surprised that the tester function is also very satisfied
This review is about item#38642712.
For machine fault diagnosis
3
From Japan
On 2013-11-13 18:21:54
There is a minimum required function and it is not inferior to other models
This review is about item#38642712.