Buy more than* S$200* and get FREE SHIPPING

  • Die Best DBS 02 Bush DBS

Die Best DBS 02 Bush DBS DBS2530

3.50 (2)
Item.#
38675594
Mfr.#
DBS2530
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Length Tolerance (mm)
0/-0.3
Inner Diameter (phi mm)
25
Wall Thickness Tolerance (mm)
-0.027/-0.087
Outer Diameter (phi mm)
28
Thickness (mm)
1.5
Length (mm)
30
Tolerance of Outside Diameter (mm)
+0.450/+0.121
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of sliding part bush of 3D printer
2
From Japan
On 2018-02-06 17:46:01
If the outer diameter is not press-fitted into the hole of the specified diameter, it will not become the proper inner diameter, and the shaft and backlash will occur. I think that should be specified clearly. Sorry that the sliding performance is GOOD.
This review is about item#38675235.
Wheel bearings for work equipment
5
From Japan
On 2016-07-01 08:41:31
It is used for the bearing of the trolley wheel. I am very satisfied with the price of 1/3 of genuine products. I will continue to purchase it.
This review is about item#38675594.