Buy more than* S$200* and get FREE SHIPPING

  • Socket for TS Water Supply Plug
  • Socket for TS Water Supply Plug
  • Socket for TS Water Supply Plug

Socket for TS Water Supply Plug TSWS

4.40 (15)
Item.#
38843323
Mfr.#
TSWS
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
RP3/4
Dimension d1(phi mm)
(Screw trough diameter)26.441
Dimention D2 (phi mm)
42
Dimension D (phi mm)
33(-0.8)
Nominal Diameter
20
Caution
Screw is JIS B 0203 parallel female thread, Screw is JIS B 0203 parallel female thread, Screw is JIS B 0203 parallel female thread, Screw is JIS B 0203 parallel female thread
Dimension l1 (mm)
19
Dimension W (mm)
4
Dimention D1 (phimm)
37
Number of Threads
Each screw of /14(25.4mm)
Dimensions L (mm)
59(+5/-1)
Customer Reviews
5 star 10
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
For snow removal
3
From Japan
On 2017-11-06 21:11:40
In the neighborhood home center, the size is not readily available, but the monotalou was abundant in size and was found immediately.
This review is about item#38843332.
Irrigation tubing laying
5
From Japan
On 2017-08-07 05:12:54
I got it cheaply and performance is no problem. I will also buy it next time.
This review is about item#38843323.
Repair of old faucet
5
From Japan
On 2017-03-26 18:32:28
There is no problem with the maker item, it can be used with confidence.
This review is about item#38843314.
Piping
5
From Japan
On 2016-11-25 22:00:57
I am using it for water piping. Although it sold also at the home center, since the price is high, I bought it collectively.
This review is about item#38843305.
Water piping
5
From Japan
On 2016-09-04 10:56:07
I want you to list the nominal diameter in the list display.
Expansion of piping
5
From Japan
On 2016-07-11 19:26:39
It is cheap, I will continue to purchase repeat.
This review is about item#38843314.
For sprinkling piping of fungal bed shiitake mushrooms (used for attaching solenoid valve)
3
From Japan
On 2016-04-28 18:33:58
It seems to be a product with no problem at all. However, the solenoid valve that I am trying to purchase has been suspended from sale
This review is about item#38843323.
Used for aeration equipment at fish farming site
3
From Japan
On 2016-04-27 10:28:32
It was easy to use.
This review is about item#38843305.
Connection with piping of water-stop valve
3
From Japan
On 2016-03-29 16:42:26
It was cheap and I appreciate it.
This review is about item#38843305.
Plastic boat drain processing
5
From Japan
On 2015-05-07 15:23:48
We are happy with quick polite accommodation.
This review is about item#38843323.