Buy more than* S$200* and get FREE SHIPPING

  • Socket for HI Water Supply Plug, With Insert
  • Socket for HI Water Supply Plug, With Insert
  • Socket for HI Water Supply Plug, With Insert

Socket for HI Water Supply Plug, With Insert HIIWS

4.78 (9)
Item.#
38844687
Mfr.#
HIIWS
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Metal thread material is free-cutting brass of JIS H 3250 or BC6 of JIS H 5111. Screw is JIS B 0203 PARALLEL THREAD.
Dimension d2(phi mm)
26
Dimension W (mm)
4
Dimention D1 (phimm)
30
Number of Threads
Each screw of /14(25.4mm)
Nominal Designation of Screw
RP1/2
Dimensions l2 (mm)
14(+/-1)
Standard
JIS K 6743
Dimension d1(phi mm)
(Screw trough diameter)20.955
Dimention D2 (phi mm)
34
Dimension D (phi mm)
24(-0.6)
Nominal Diameter
13
Dimensions L (mm)
47(+5/-1)
Dimension l1 (mm)
17
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Piping
3
From Japan
On 2017-04-13 14:42:13
There is no particular improvement. It is a very good product.
This review is about item#38844705.
Piping
5
From Japan
On 2016-10-25 18:03:22
There are only maker items and no problem. Equipment, what I often said is half-price eighth-rack. I am satisfied that it is close to business price.
This review is about item#38844687.
Water supply piping in hand washing area
5
From Japan
On 2016-09-28 20:43:16
I used it for the water supply piping of the hand wash place. It was cheap, and it was able to be used without problems.
This review is about item#38844687.
Connection with water piping, metal nipple.
5
From Japan
On 2016-05-03 23:43:54
It is much cheaper than the member store and home center. With a connection with a metal nipple, it was okay to apply a slightly strong force and tighten it.
This review is about item#38844687.
Equipment work
5
From Japan
On 2016-03-30 17:22:51
It was cheap and good
This review is about item#38844687.
Equipment industry
5
From Japan
On 2015-10-30 16:20:17
It can be used without any problem.
This review is about item#38844687.
Water piping
5
From Japan
On 2014-07-25 18:16:42
Is there no faucet socket with 16 inserts?
For water supply
5
From Japan
On 2014-06-10 15:13:18
It is strong and easy to use
This review is about item#38844705.
Hotel water supply pipe
5
From Japan
On 2013-06-24 15:11:43
very good
This review is about item#38844705.