Buy more than* S$200* and get FREE SHIPPING

  • Deluxe Pipe Wrench, Forging

Deluxe Pipe Wrench, Forging DT350E

4.14 (7)
Item.#
38952566
Mfr.#
DT350E
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
Clamping Tube Diamater (mm phi)
10 to 65
Overall Length (mm)
350
Clip-on Nominal Dimension
6 to 50A
Weight (g)
1300
TRUSCO Part Number
390-1777
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Mechanical construction
5
From Japan
On 2017-09-21 16:50:30
Eating is also good, I use it conveniently. It is a product without problems.
This review is about item#38952566.
During the geological survey, work to detach the rod etc.
4
From Japan
On 2016-10-15 19:29:32
It's about two weeks since I started using it, but for now I can use it without any problems. If you can use it without problems even if you want to use the item again.
This review is about item#38952575.
Opening and closing of piping cap
5
From Japan
On 2016-01-31 17:48:47
It is easy to use size
This review is about item#38952575.
To remove the flare nut that has not come off.
4
From Japan
On 2014-11-10 15:33:30
I made the tool firmly and I got stuck, so I was able to remove the licked flare nut.
This review is about item#38952532.
Waterwork construction
1
From Japan
On 2014-08-13 19:17:33
The size was small and the usability was not so good.
This review is about item#38952532.
Tighten the kitchen mixing stopper and turn the fixing nut part
5
From Japan
On 2013-02-24 18:46:22
It was a very solid tool. Kitchen mixing stopper cartridge exchange, "Tightening fixing nut" was inevitable because it was inevitable, I purchased this tool. I knew that the main body of the "tightening fixing nut" would be scratched, and brought this pipe wrench to the main body, not the nut part. After hitting with a hammer to turn it firmly, turning it after turning it firmly disengaged the "clamping fixing nut". (Deep emotion)
This review is about item#38952566.
Installation and removal of pipes.
5
From Japan
On 2012-05-27 22:41:26
Pretty sturdy! It is! I also have a thick pipe and a good job. With this product, this price is absolutely bought.
This review is about item#38952566.