Buy more than* S$200* and get FREE SHIPPING

  • Hex Bit Socket Long

Hex Bit Socket Long 23578

3.00 (2)
Item.#
39213596
Mfr.#
23578
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outlet Corner (inch)
3/8(9.5sq)
Overall Length (mm)
80
Width Across Flat (mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Rod fixing when tightening the strut rod bolt
1
From Japan
On 2014-11-17 01:18:08
Because the width of each side of the hexagon is small, when the torque is applied, the hexagonal holes of the rod part have been licking in a matter of time. The fitting of the tool against the hole is too bad. If you choose next, I think that it is still KTC.
This review is about item#39213641.
Screw tightening
5
From Japan
On 2014-04-29 22:06:42
Just a good length
This review is about item#39213596.