Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Taps Sets

Hand Taps Sets T-H-HT-M3X0.5-S

4.50 (4)
Item.#
39409273
Mfr.#
T-H-HT-M3X0.5-S
Package Qty.
1Set
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Non-coating
Screw
(Processing thread) Metric thread
Shank Part Corner Width (mm)
3.2
Pilot Hole Diameter (phi mm)
2.5
Overall Length (mm)
46
Screw Diameter
M3
Shank Diameter (mm)
4
Pricision
JIS2 class
Nominal Designation of Screw
M3
Screw Length (mm)
18
Pitch (mm)
0.5
Set Contents
First, middle, and upper
TRUSCO Part Number
391-2264
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2017-07-19 16:04:23
After drilling, I bought it for thread cutting. It is of sufficient quality.
This review is about item#39409273.
Manual screw processing
3
From Japan
On 2016-04-08 12:09:38
Easy to use, sharpness lasts longer.
This review is about item#39409291.
Let's combine vibration relation
5
From Japan
On 2015-10-16 17:23:51
I am very thankful for not being in the nearby tool center.
This review is about item#39409237.
Of course, I use it for taps.
5
From Japan
On 2015-10-07 15:09:43
There was no spill of the blade, it was a solid one so I could do a smooth work.
This review is about item#39409282.