Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Stopper Magnet Type

Door Stopper Magnet Type TDMDP1511

3.00 (1)
Item.#
39453556
Mfr.#
TDMDP1511
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
463
Color
Black
Material
Stainless steel, synthetic rubber, steel, ferrites (magnets)
Accessories
Accessory plate
Height (mm)
250
Width (mm)
61
TRUSCO Part Number
356-5238
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a daily door stopper
3
From Japan
On 2016-05-26 17:39:04
For windy places and heavy door orientations. If it is a normal door, you may not need anything solid.
This review is about item#39453556.