Buy more than* S$200* and get FREE SHIPPING

  • Center Punch

Center Punch TCP100

3.50 (6)
Item.#
39526812
Mfr.#
TCP100
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Hardness
HRC56+/-2
Material
Nickel-chromium-molybdenum steel
Weight (g)
52
Width (mm)
10
Hardness
The striking surface hardness: HRC38 - 46
Point Diameter (mm)
4
Overall Length (mm)
100
TRUSCO Part Number
366-8851
Customer Reviews
5 star 1
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Positioning
3
From Japan
On 2016-08-09 18:08:04
It is very ordinary and usually purchased other products
This review is about item#39526812.
Punch
3
From Japan
On 2015-10-24 08:06:54
Well ~ It is normal. Is it a good price equivalent? If it is still hard steel, it collapses, but it is well - well. Because it is low price, it is in the center, so there is no problem as crush kill.
This review is about item#39526812.
Electrical construction
3
From Japan
On 2015-02-11 09:59:48
Both purchase this because they are similar things. Others also seems to be a high value as a product when there is assistance that the punch is exactly matched to the place where you marked, but it is too bad that no manufacturers have such ideas so far.
This review is about item#39526812.
Drill marking
5
From Japan
On 2014-04-28 17:14:00
It is refreshing, this type is easy to use The angle is also good I think that it is cheap, although I used it as a sharp when the tip worn out, I will buy it again
This review is about item#39526837.
Centering mark at drilling
3
From Japan
On 2014-01-27 21:28:15
You can use it without any problem
This review is about item#39526812.
To a punching hole
4
From Japan
On 2013-11-24 15:25:48
The punch which I bought with Monotarou before was stupid, so I tried to trust TRUSCO this time. I have only hit one but I could use it normally. I think that it is easy to use if the tip is a little thin and sharp if you want it. (Angle too large)
This review is about item#39526837.