Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Rubber Boots
  • Safety Rubber Boots
  • Safety Rubber Boots
  • Safety Rubber Boots
  • Safety Rubber Boots

Safety Rubber Boots HG2000N-BK-27.0

4.00 (3)
Item.#
39572127
Mfr.#
HG2000N-BK-27.0
Package Qty.
1Pair
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
388-6654, 388-6654
2014 TRUSCO Published Page
3-0312
Foot Width
EEE, 3E
Length (cm)
29.8, 29.8
Color
black, Black
2015 Trusco Published Pages
3 0483
Dynamical Friction Coefficient
0.20 or more
Standard Weight (g/1 leg)
700(25.5cm), 700(25.5cm)
Size (cm)
27.0, 27.0
Material
(Torso / bottom) vinyl chloride (PVC), (Torso-bottom) vinyl chloride (PVC)
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Work in the factory
4
From Japan
On 2017-11-09 14:38:54
Gravel is spreading outside the factory, and in usual boots, it was easy to get caught gravel caught, but this product is saved because the back is hard to enter foreign matter Just a bit heavy
This review is about item#39572136.
Transportation work of food hygiene products
4
From Japan
On 2017-02-04 15:29:11
Since it is a maker item, there is no problem. Surely it is strong to slip. It is light and we do not get tired. I hope the price was cheaper a little more.
This review is about item#49010105.
Farm work
4
From Japan
On 2016-11-16 20:33:14
Since the caliber that puts feet is large, it is easy to remove and easy to wear on farm work. Previously the color of the bottom was yellow, did it become solid brown?
This review is about item#49010071.