Buy more than* S$200* and get FREE SHIPPING

  • Ceiling Access Hole
  • Ceiling Access Hole
  • Ceiling Access Hole
  • Ceiling Access Hole
  • Ceiling Access Hole
  • Ceiling Access Hole

Ceiling Access Hole MNT45

4.25 (52)
Item.#
40313357
Mfr.#
MNT45
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use the tool for only for ceiling of indoors. Because there is a fear of falling, deformation, and damage, you should ride a frame inspection hole. Because the inner frame may fall, after installing the inner frame board material, always check that , Use the tool for only for ceiling of indoors. Because there is a fear of falling, deformation, and damage, you should ride a frame inspection hole. Because the inner frame may fall, after installing the inner frame board material, always check that
Ceiling Installation Aperture Dimensions (mm)
454x454
Color
Silver
Material
Border frame/inside frame / aluminium alloy extruded shapes materials A6063SS-T5, corner bracket, hanger body/SPCC t1.2, coin lock / resin bearings / polyacetal (POM), board fixing brackets/SPCC t1.0, hanger bolts / cold while pressure for carbon steel material SWRCH10R, cross recessed small Pan head screw / steel
Cutting Dimensions of Inner Frame Board (mm)
411x411
Finishing
Border frame/ inside frame/ Anodic oxide coatings 6microm or more, corner brackets, board fixing bracket, hanger body, hanger bolts / electro galvanized 2 chromate CM1A, cross recessed small pan head screw / galvanized electrical
Dimension (mm)
451x451x29.6
Set Contents
Border frame/inside frame, corner brackets, coin lock, resin bearings, board fixing bracket, hanger body, hanger bolts, cross recessed small pan head screw(M4x4)
Customer Reviews
5 star 31
4 star 10
3 star 6
2 star 3
1 star 2
Review Rating: 4.25
52 Customer Reviews
The reviews are automatic translation.
Ceiling back wiring work
2
From Japan
On 2018-01-08 02:19:35
The inspection port itself is good, but the metal fittings for attaching the ceiling material to the inner lid are lost in regard to the paper It is my hope that the attachment of the accessories firmly like other manufacturers
This review is about item#40313357.
Work behind the ceiling
3
From Japan
On 2017-11-07 16:50:11
I think the frame itself is comparable to other companies' products. I strongly suspect that it will be a little bigger hardware to hold the ceiling material of the lid.
This review is about item#40313357.
Used for renovation of a Japanese style room
5
From Japan
On 2017-10-13 15:30:45
With the renovation of the Japanese style room, as it is, you can not do the wiring work, so I installed 2 pieces between 6 tatami mats. Since the color of aluminum stands out, I finished painting. I think that it is light and easy to install.
This review is about item#40313357.
When painting work
5
From Japan
On 2017-09-19 19:09:42
The price was reasonable and I was very much saved because it will arrive the next day.
This review is about item#40313357.
Expansion for ceiling inspection
5
From Japan
On 2017-08-20 10:05:23
An inspection port was newly established for cable laying on new equipment and installation of equipment. Although it is inexpensive, it is hard to deform with sufficient strength.
This review is about item#40313357.
Ceiling inspection port
5
From Japan
On 2017-05-19 08:02:46
Since it was the same type as the type we used to date, it was possible to construct without any problems
This review is about item#40313357.
Residential ceiling During maintenance
2
From Japan
On 2017-02-24 15:15:39
It can not be helped because it is cheap, but it was hard to understand in the picture, but it felt quite poor.
This review is about item#40313357.
There is no difference from Daiken
3
From Japan
On 2017-02-17 20:31:54
Although it is an inspection port of such an inexpensive class, manufacturers also do not substitute anything, this is enough.
This review is about item#40313357.
Ceiling inspection port
4
From Japan
On 2017-01-24 01:04:43
It is easy to install, so you can shorten working time.
This review is about item#40313357.
Maintenance of overhead hot water supply piping
5
From Japan
On 2016-11-25 14:58:58
Although it was used for the ceiling of the utility, it is reasonably priced that the price is perfectly acceptable for mounting construction.
This review is about item#40313357.