Buy more than* S$200* and get FREE SHIPPING

  • Long Nozzle

Long Nozzle AG50x300

5.00 (4)
Item.#
40362506
Mfr.#
AG50x300
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter (phi mm)
2.3
Screw
G1/8
Material
Body: brass rod pipe: copper
Air Jetting Amount(l/min)
160
Pipe Diameter (phi mm)
5
Type
Airflowrateadjustmenttype
Hexagon Opposite Side(mm)
12
Nozzle Length (mm)
330
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-09-14 17:10:04
I have already used the same manufacturer's long nozzles, but I thought that it was more efficient to buy this product with different lengths and use it differently for each part (with different depth depths). Actually using it, it is exactly as I expected, the work efficiency has improved.
This review is about item#40362481.
Machine maintenance
5
From Japan
On 2017-08-30 17:52:09
I do not have any particular point of discontent, I think that there is no worry about breakage etc. if used appropriately at the time of maintenance of the purpose of use.
This review is about item#40362506.
Engine room cleaning
5
From Japan
On 2016-03-28 17:17:38
By using the nozzle, I am satisfied with reaching in the back.
This review is about item#40362472.
I am using it for cleaning the machine
5
From Japan
On 2015-02-09 17:22:06
Long nozzles have various lengths, but our company seems easy to use 200 mm. It is often appreciated if durability is good as it often hurts at the time of cleaning and hurts the root.
This review is about item#40362497.