Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Non Seal Chain 520DZ2

Non Seal Chain 520DZ2 520DZ2 SDH-100RB G&B

by DID
4.68 (38)
Item.#
40385554
Mfr.#
520DZ2 SDH-100RB G&B
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Link Number
100
Compatible Exhaust Volume (mL)
-250
Caution
Not applicable for some model, Not applicable for some model
Size
520
Main Compatible Vehicle
CRF250/YFZ250/KX250F/RM-Z250/XR250/KDX200 etc.
Color
Outer plate/gold, inner plate/iron color
Customer Reviews
5 star 29
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.68
38 Customer Reviews
The reviews are automatic translation.
Exchange
3
From Japan
On 2018-05-10 08:34:49
I bought it for xl 230 but I cut it because it was long. (Maybe the sprocket is not genuine)
This review is about item#40385554.
Chain exchange
5
From Japan
On 2018-03-07 18:52:19
It is preeminent fit with the first non-seal chain. I expect durability.
This review is about item#5262592.
Chain exchange
5
From Japan
On 2017-12-21 14:01:07
I bought it before and it is a repeat. After exchanging once, about 25,000 km running also seems to be OK. As we are thinking about 20,000 km to Med, we purchased again so that we can exchange at any time. Maintenance is easy with clip expression, because it is comfortable, I think that it is good as it can maintain to comet.
This review is about item#40385554.
Motorcycle Maintenance
5
From Japan
On 2017-11-30 14:38:26
I received the order immediately. It attached to the d tracker. Since the clip of the joint is also attached, it can be installed immediately. I like the color because it is gold, which is not so conspicuous.
This review is about item#5262592.
Chain exchange
5
From Japan
On 2017-09-29 22:11:54
The friction loss is reduced and driving loss is very low.
This review is about item#40385572.
250 CC single cylinder
5
From Japan
On 2017-07-30 18:06:12
For 250 CC single cylinder, non seal is enough. There are not a few adopted as a standard product of 250 cars at the moment. Compared to seal chain, exchange and routine maintenance are comfortable. There is less worry of bending and sticking like a seal chain. The durability is higher for the seal chain, but in view of the amount of money the COSPA is similar.
This review is about item#40385554.
Motorcycle Restore
5
From Japan
On 2017-06-20 14:36:03
Monotaro was the cheapest. I will also buy next time
This review is about item#40385563.
Chain exchange
5
From Japan
On 2017-05-13 17:41:34
It was used for chain exchange of XR 230 Mottard. I think that it is a good product.
This review is about item#40385554.
Used as a hobby motocross
5
From Japan
On 2017-04-29 16:46:10
Cospa is good. I can quite use it for the price. I bought tires and oils cheaply on 10% off on a monthly basis.
This review is about item#40385572.
Wr250x Chain Exchange
4
From Japan
On 2017-03-03 10:35:57
I was surprised by the small amount of friction from the seal chain to the non-seal chain w The ease of cleaning It is comfortable It is anxious what the durability is afterwards.
This review is about item#40385563.