Buy more than* S$200* and get FREE SHIPPING

  • Drive Chain VX Series

Drive Chain VX Series 520VX2-110ZB

by DID
4.75 (60)
Item.#
40391705
Mfr.#
520VX2-110ZB
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Joints
ZJ(FJ)
Link Number
110
Color
Steel
Joint
Caulking
Size
520
Customer Reviews
5 star 50
4 star 6
3 star 3
2 star 1
1 star 0
Review Rating: 4.75
60 Customer Reviews
The reviews are automatic translation.
Simultaneous exchange with sprocket
5
From Japan
On 2018-01-04 21:14:48
Since we made steel sprocket this time, we made the chain silver as well. The balance is good.
This review is about item#40391942.
Chain exchange for 250 CC bike
5
From Japan
On 2017-12-19 08:24:04
Unlike cheap chains, accuracy of each link is good, initial elongation is also small, considerably long life and cost performance is good considering in the long term.
This review is about item#40385432.
To RZ!
5
From Japan
On 2017-12-08 15:12:04
It is a third repeat since it is used from before and there is no problem.
This review is about item#40391741.
Maintenance of the motorcycle
5
From Japan
On 2017-10-14 11:04:36
I wanted to do the replacement work by myself, so I bought it. It is saved because there are joints and o-rings. There are pleasures that I can exchange with myself and I am very satisfied.
This review is about item#40385432.
Chain set exchange
3
From Japan
On 2017-09-29 20:46:33
Durability No problem Normally used Caulking work is easy
This review is about item#40391705.
It is used for commuting to 70 km roundtrip with NC 700X
4
From Japan
On 2017-09-12 14:41:13
We re-purchased satisfied with durability using 50,000 km. The point of dissatisfaction is that the gold paint fades and becomes like a chain of silver.
This review is about item#40391915.
Motorcycle Maintenance
5
From Japan
On 2017-08-15 17:22:16
Product of equivalent genuine. There are various chain makers, but I think that it is a mistake if it is DID.
This review is about item#55723316.
Motorcycle Maintenance
4
From Japan
On 2017-07-15 15:47:39
Although it takes a few days before goods arrival, the product is correct.
This review is about item#40391915.
For rear sprocket number change
3
From Japan
On 2017-05-01 01:24:16
Chain cut and caulking are not different from the O ring Although the feeling of riding is that there are few friction losses, I do not understand well yet
This review is about item#40391705.
Attached to CBR 250
5
From Japan
On 2017-04-25 02:25:01
I had worn a cheap non-seal chain, clip joint type twice before, but this chain was installed after all with a lot of troubles. The sealed type caulked joint was still good. I will buy this if I will exchange again next time.
This review is about item#40391705.