Buy more than* S$200* and get FREE SHIPPING

  • Drive Chain VX Series

Drive Chain VX Series 520VX2-120ZB

by DID
4.74 (57)
Item.#
40391714
Mfr.#
520VX2-120ZB
Package Qty.
1PC
Ship pack of
1
97.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Joints
ZJ(FJ)
Link Number
120
Color
Steel
Joint
Caulking
Size
520
Customer Reviews
5 star 47
4 star 6
3 star 3
2 star 1
1 star 0
Review Rating: 4.74
57 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-10-14 11:04:36
I wanted to do the replacement work by myself, so I bought it. It is saved because there are joints and o-rings. There are pleasures that I can exchange with myself and I am very satisfied.
This review is about item#40385432.
Chain set exchange
3
From Japan
On 2017-09-29 20:46:33
Durability No problem Normally used Caulking work is easy
This review is about item#40391705.
It is used for commuting to 70 km roundtrip with NC 700X
4
From Japan
On 2017-09-12 14:41:13
We re-purchased satisfied with durability using 50,000 km. The point of dissatisfaction is that the gold paint fades and becomes like a chain of silver.
This review is about item#40391915.
Motorcycle Maintenance
5
From Japan
On 2017-08-15 17:22:16
Product of equivalent genuine. There are various chain makers, but I think that it is a mistake if it is DID.
This review is about item#55723316.
Motorcycle Maintenance
4
From Japan
On 2017-07-15 15:47:39
Although it takes a few days before goods arrival, the product is correct.
This review is about item#40391915.
For rear sprocket number change
3
From Japan
On 2017-05-01 01:24:16
Chain cut and caulking are not different from the O ring Although the feeling of riding is that there are few friction losses, I do not understand well yet
This review is about item#40391705.
Attached to CBR 250
5
From Japan
On 2017-04-25 02:25:01
I had worn a cheap non-seal chain, clip joint type twice before, but this chain was installed after all with a lot of troubles. The sealed type caulked joint was still good. I will buy this if I will exchange again next time.
This review is about item#40391705.
Attach to motorcycle
5
From Japan
On 2017-03-29 23:12:54
I like it, I like it. I think the price is okay.
This review is about item#40392012.
Update due to wear
5
From Japan
On 2017-03-27 20:57:44
Quality is a very good product. After all, Japanese manufacturers are good!
This review is about item#40391714.
Exchange from genuine chain
5
From Japan
On 2017-03-12 17:25:51
I use it every time, I think that it is a reliable chain.
This review is about item#40391705.