Buy more than* S$200* and get FREE SHIPPING

  • Gel Wrist Rest

Gel Wrist Rest TOK-GEL21BK

4.50 (2)
Item.#
40488472
Mfr.#
TOK-GEL21BK
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
445x70x15
Material
(Axis) Play PC resin, rubber grip (clip) ABS resin (mouthpiece) playback PBT resin
Color
Black
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a list rest during keyboard work
5
From Japan
On 2014-08-16 15:17:52
I use it as a list rest for keyboard work. The material is very comfortable, especially if the sweat comes out from the list, it will not stick to it and it is very comfortable.
This review is about item#40488472.
For laptop computer
4
From Japan
On 2013-06-20 10:07:31
I feel that the wrist of the notebook computer and the keyboard operation gets tired from the desktop PC. I was looking for a long list rest. When you need height, you can just use plastic case. Almost satisfied, I wish 5 more long! Is it?
This review is about item#40488472.