Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes, Safe Mate Work

Safety Shoes, Safe Mate Work 9988

3.00 (2)
Item.#
40522754
Mfr.#
9988
Package Qty.
1Pair
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-08-02
Now we ship to...
...see all
Item Feature
Foot Width
4E, 4E
Material (Sole)
Urethane double bottom (oil), Double bottom urethane (oil)
Length (cm)
25.5(26.0cm), 25.5(26.0cm)
Size (cm)
26.5, 26.5
Standard Weight (g/1 leg)
615(26.0cm), 615(26.0cm)
Material (Skin)
Leather (shoes destination), PVC, Leather (shoes destination), PVC
Color
black, Black
Material (toe core)
Iron (JIS standard S-class or equivalent), JIS (S) grade equivalent iron
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2015-04-23 15:23:16
Although it is suitable for work, I did not think that it was a high cut so far.
This review is about item#40522772.
Automobile repair work
2
From Japan
On 2013-08-10 21:55:40
Since "Sundance safety half-boots CN-25L" which I purchased earlier has got a little tired, I tried purchasing this product in the same price range. Since our feet are wide Takashi Kai, Wise 4E is a prerequisite condition. When bending the toes and squatting position, the toes end bracket bites in a bit. Velcro belt is short overall, so it may be bad for the thicker calf to belt. The material of the shoe is also a little hard, I use it for about 7 to 80 hours but because I am not familiar with my feet, I feel tired very much. Again I will purchase "Sundance safety half boots CN-25L" again.
This review is about item#40522754.