Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Brake Pad
  • Motorcycle Brake Pad
  • Motorcycle Brake Pad
  • Motorcycle Brake Pad
  • Motorcycle Brake Pad

Motorcycle Brake Pad A6-027HN

by NTB
4.00 (81)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Part No.
Main Compatible Vehicle
CR125R/250R 84-86 (F) SPACY/FREEWAY 83, 87(F) FTR223 00-05 (F/R)
Genuine Part Number
06455-KPM-006 ,43105-HB9-008 ,45105-HA2-671 ,45105-KA3-731 ,45105-KE1-742 ,45105-KM1-004 ,45105-KS5-004 ,45105-KS5-006, 45105 - KS5-024 ,45105-MG3-006
Customer Reviews
5 star 42
4 star 16
3 star 12
2 star 3
1 star 8
Review Rating: 4.00
81 Customer Reviews
The reviews are automatic translation.
Replacement of pad of SX 125
From Japan
On 2017-11-25 20:05:35
Even rainy weather will be as good as genuine. The price is also cheap so there is no problem.
This review is about item#40973563.
Car maintenance
From Japan
On 2017-08-03 16:55:38
The price was also cheap and it was good. There is no trouble by wearing.
This review is about item#41027445.
Change brake pad
From Japan
On 2017-04-16 23:43:56
I could use it normally. Although I do not know the durability, it is good as it is a consumable item. It is great if you can lower the unit price a bit like bulk selling.
This review is about item#32693297.
From Japan
On 2016-11-18 22:08:14
I am satisfied with the cheapness. Although it is rear, the effect is still inconvenient. I am uneasy at the front desk.
This review is about item#44363076.
Maintenance of the motorcycle
From Japan
On 2016-08-31 20:15:16
I thought it was enough performance to use on town ride. There are no shops that can be bought nearby, so it was nice to buy with Monotaro san.
This review is about item#5613737.
Consumable item exchange
From Japan
On 2016-08-06 20:48:15
There was not any change with genuine products.
This review is about item#40576916.
Motorcycle Maintenance
From Japan
On 2016-06-22 14:36:31
I do not really understand whether it is good or bad.
This review is about item#45500497.
From Japan
On 2016-06-19 18:06:50
It's a wonderful putt. Bicycles that are not equipped with ABS system also have the same effect as ABS. Although it may not be understood if it is a double-disc bike with strong braking power, inherent single disc like VTR250 fully demonstrates its original performance. I attached it to the front, but a sense of security that never locks. At first, I checked with grease whether it is adhering, but there is no abnormality. This absolutely unlocking sense of security and slippery brake feeling made me pay close attention to excessive speed and the safety became very high. It is not a reason to send the salt to the enemy, but it became a fight with attachment to the point that I recommended very much to a bad mean-meaning acquaintance, died or something. Some people do not agree with this advanced nature, so please be careful.
This review is about item#40576916.
From Japan
On 2016-06-09 15:53:03
The size is perfect. It is cheap and noisy without crying. It is also definite after next time.
This review is about item#40577241.
Motorcycle repair
From Japan
On 2016-05-19 17:10:59
Good cheap
This review is about item#42834233.