Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Socket Button Head Bolt, JIS-B1174, Stainless Steel, Black, Pack Product
  • Hex Socket Button Head Bolt, JIS-B1174, Stainless Steel, Black, Pack Product
  • Hex Socket Button Head Bolt, JIS-B1174, Stainless Steel, Black, Pack Product

Hex Socket Button Head Bolt, JIS-B1174, Stainless Steel, Black, Pack Product 5x15

4.93 (15)
Item.#
41497687
Mfr.#
5x15
Package Qty.
1Pack(5PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Black
Length (mm)
15
Dimensions dk (mm)
9.5
Dimension S (mm)
3
Pitch
0.8
Material
Stainless
Nominal Designation of Screw
M5
Dimension K(mm)
3.4
Dimension t (mm)
2.4
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
To the radio control,
4
From Japan
On 2018-06-13 11:41:21
I tried using it for the maintenance of the radio control, the type is abundant, the accuracy is satisfied, the price is reasonable, but the amount of input is many. Was it even better if you could purchase in ten units? But I am satisfied.
This review is about item#41497617.
For wire fixing
5
From Japan
On 2018-06-11 13:53:49
Because I was using a metal base screw for the black base, I replaced it with a hexagonal black stainless steel which is inconspicuous and does not rust. It looks very good screw.
This review is about item#41497687.
To fix the steering wheel of the historic car to the steering boss
5
From Japan
On 2018-05-25 19:01:32
I used it as I expected it to be visible after installation, but it was as expected. I wanted six, but because it was one set with five, I bought two sets and got four more. I am satisfied with the product.
This review is about item#41497662.
Used for car aero parts
5
From Japan
On 2018-04-19 01:27:11
Because it is used outside the car, it is very rusting because it was not stainless steel and still a bolt called black was not found in the market at all.
This review is about item#41497696.
Installation of motorcycle parts
5
From Japan
On 2018-03-21 23:26:43
I used it to install the front screen. I installed it with plus truss screws purchased from the home center, but since I could not wipe the image of substitute screws because I saw it, I replaced it because the appearance was bad. It was made of black stainless steel, there was no worry of rust, the image was renewed, it was cheaper than a genuine screw, it became a nice feeling.
This review is about item#41497687.
As exterior parts of automobiles
5
From Japan
On 2018-01-05 08:48:26
It is made of stainless steel and black and it looks very good.
This review is about item#41497714.
Replacement of damaged screw due to insufficient strength
5
From Japan
On 2017-12-05 15:06:58
It was saved because the button bolt was not readily available with black · stainless steel.
This review is about item#41497583.
Car dash panel production
5
From Japan
On 2017-10-26 15:52:18
Both texture and rust prevention performance are satisfactory. I think that this price is cheap with this quality.
This review is about item#41497687.
It is used in the exchange of the main thread of the florist of the flower shop.
5
From Japan
On 2017-07-02 23:09:24
Maker is also very satisfied with no replacement items. Thank you very much.
This review is about item#41497705.
Knife handle fixing
5
From Japan
On 2017-06-20 15:13:06
Black of stainless steel is useful because it is not sold to the home center.
This review is about item#41497644.