Buy more than* S$200* and get FREE SHIPPING

  • Phillips  Head Screws, Stainless Steel, Pack Product
  • Phillips  Head Screws, Stainless Steel, Pack Product
  • Phillips  Head Screws, Stainless Steel, Pack Product

Phillips Head Screws, Stainless Steel, Pack Product 2x6

4.65 (20)
Item.#
41746713
Mfr.#
2x6
Package Qty.
1Pack(7PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thread Pitch (mm)
0.4
Length (mm)
6
Dimensions D (mm)
4
Cross Hole Number
0
Nominal Designation of Screw
M2
Dimension H (mm)
0.5
Customer Reviews
5 star 16
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.65
20 Customer Reviews
The reviews are automatic translation.
Machine part fixation
5
From Japan
On 2018-01-07 16:28:22
I was looking for screws to use in places where gaps between equipment can not be secured. Both tightening and design strength are sufficient, and the characteristic of slim head is very helpful. I am also very satisfied with rust because it is stainless steel.
This review is about item#41747106.
As a member of the motorcycle
5
From Japan
On 2017-06-25 14:38:18
why? Is it? Usually, if there are many numbers it is cheap · here is the pack is cheaper? Is it? Is it? Is it? Is it?
This review is about item#41747063.
Fixing to a plane
5
From Japan
On 2017-06-03 14:36:02
It was a solid screw with a super low head properly. It is advantageous from home center.
This review is about item#41746896.
For self-made keyboard storage
5
From Japan
On 2017-04-13 20:15:10
The thickness of the head is thin, and it is handy because it can choose the size.
This review is about item#41746871.
Fixing the closet door
5
From Japan
On 2017-03-13 21:34:48
The screw thread collapsed and I searched it at the home center, but I was in trouble without size. There was 8 mm with a low head screw M6, it was saved.
This review is about item#41747106.
Repair of electric products
1
From Japan
On 2017-03-11 16:20:26
It is a regrettable product that you can not hold firmly on the size of the driver you use with either PH1 or PH2. Perhaps the depression of the screw head is too shallow. It is regrettable that the thread creation is not bad.
This review is about item#41746993.
Used for repairing the bag
5
From Japan
On 2016-11-20 21:48:34
I scraped off the rivet and reassembled it with this bolt and nut instead. Because my head was thin, I did not jump out, so I made it very smart.
This review is about item#41746975.
Homebrew personal computer for original processing
5
From Japan
On 2016-06-20 16:22:30
Since the slim head screw was not found for about 3 months after seeking a local locomotion, I thought about using ordinary screw heads with a grinder and one morning, Monotaro's link banner jumped into the eyes on the net It was! Ahh! Maybe, maybe there was ,,,,,, Really, it was saved I thought on the half of joy that what I had in the past three months. Although it is the first time, it is the first time but I bought orders ~ shipping is also very polite and it is quick anyway It arrives the next day of the order day, the screws are also politely manufactured It is the thread of the craftsmanship soul. It is more convenient to buy with less number.
This review is about item#41747011.
A substitute for a countersunk screw
5
From Japan
On 2016-05-05 21:22:39
You need to take a plate to use the countersunk screw, but this is convenient to use as it is. The price is cheaper than buying it at home center.
This review is about item#41746957.
Assembling of electronic equipment
5
From Japan
On 2016-04-19 23:28:40
Since the length was short, there was no interference inside the equipment, and good assembly was possible. In addition, the finishing accuracy was also good.
This review is about item#41746923.