Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wing Nut R Type, Iron, Trivalent White, Pack Product
  • Wing Nut R Type, Iron, Trivalent White, Pack Product
  • Wing Nut R Type, Iron, Trivalent White, Pack Product

Wing Nut R Type, Iron, Trivalent White, Pack Product M8

4.40 (5)
Item.#
42115394
Mfr.#
M8
Package Qty.
1Pack(8PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron
Dimensions G1 (mm)
(Max)4.5
Dimension B (phi mm)
About 10
Dimensions C (mm)
(Min)6
Dimensions D (mm)
31
Pitch
1.25
Nominal Designation of Screw
M8
Dimension A (mm phi)
(Min)13
Dimensions J (mm)
(Reference) 9
Surface Processing
TrivalentWhite
Dimension H (mm)
16
Dimensions G2 (mm)
(Max)5.5
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Auto parts
5
From Japan
On 2018-05-11 09:37:31
I am satisfied with my present situation. I think it is normal, but I am satisfied with the price and plan to purchase it in the future
This review is about item#42115367.
Production of musical instrument production jig
3
From Japan
On 2017-07-25 22:15:43
It is an ordinary butterfly nut without fault and no fault, but it is much cheaper than nearby home centers. I think I will purchase again.
This review is about item#42115394.
Due to the loss of parts
4
From Japan
On 2017-06-04 22:05:35
I purchased the machine due to the loss of the installation nut. It is a good product.
This review is about item#42115403.
Used at the time of work
5
From Japan
On 2017-01-13 14:33:47
It is an ordinary wing nut and can be used normally. There is no dissatisfaction in particular.
This review is about item#42115367.
Used for screwing
5
From Japan
On 2013-08-17 12:10:50
I am satisfied with price and quality.
This review is about item#42115394.