Buy more than* S$200* and get FREE SHIPPING

  • Wing Nut R Type, Iron, Trivalent White, Pack Product
  • Wing Nut R Type, Iron, Trivalent White, Pack Product
  • Wing Nut R Type, Iron, Trivalent White, Pack Product

Wing Nut R Type, Iron, Trivalent White, Pack Product M10

4.25 (4)
Item.#
42115403
Mfr.#
M10
Package Qty.
1Pack(5PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron
Nominal Designation of Screw
M10
Dimension A (mm phi)
(Min)16
Dimensions J (mm)
(Reference) 10
Surface Processing
TrivalentWhite
Dimension H (mm)
18
Dimensions G2 (mm)
(Max)6.5
Dimensions G1 (mm)
(Max)5.5
Dimension B (phi mm)
About 12
Dimensions C (mm)
(Min)7.5
Dimensions D (mm)
36
Pitch
1.5
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Production of musical instrument production jig
3
From Japan
On 2017-07-25 22:15:43
It is an ordinary butterfly nut without fault and no fault, but it is much cheaper than nearby home centers. I think I will purchase again.
This review is about item#42115394.
Due to the loss of parts
4
From Japan
On 2017-06-04 22:05:35
I purchased the machine due to the loss of the installation nut. It is a good product.
This review is about item#42115403.
Used at the time of work
5
From Japan
On 2017-01-13 14:33:47
It is an ordinary wing nut and can be used normally. There is no dissatisfaction in particular.
This review is about item#42115367.
Used for screwing
5
From Japan
On 2013-08-17 12:10:50
I am satisfied with price and quality.
This review is about item#42115394.