Buy more than* S$200* and get FREE SHIPPING

  • Spacer Iron / Trivalent White,Packed Product
  • Spacer Iron / Trivalent White,Packed Product
  • Spacer Iron / Trivalent White,Packed Product

Spacer Iron / Trivalent White,Packed Product 8x10x28

4.60 (20)
Item.#
42266271
Mfr.#
8x10x28
Package Qty.
1Pack(13PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Iron
Nominal Designation
M8
Nominal Diameter
8
Plate Thickness t (mm)
0.9
Surface Processing
Trivalent White
Outside Diameter D (phi mm)
10
Length (mm)
28
Inside Diameter d (phi mm)
8.2
Customer Reviews
5 star 14
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
Work parts
5
From Japan
On 2018-03-17 20:52:15
I was wondering if parts of these special dimensions had to be ordered, but I was surprised that it was selling. I am satisfied to buy it cheaply.
This review is about item#42265307.
Color
5
From Japan
On 2017-11-26 19:42:10
It is good because it is possible to choose things that are rich and suitable for the purpose
This review is about item#42266271.
Change sprocket bolt hole diameter
5
From Japan
On 2017-08-05 22:48:56
It was cheap and the size was perfect as calculated in advance. I will come in handy as I can find the desired size.
This review is about item#42266341.
For motorcycles
5
From Japan
On 2017-05-25 18:48:23
In combination with screw, I use it as an alternative to pivot.
This review is about item#42265483.
Bolt spacer
4
From Japan
On 2016-05-02 12:29:23
It is M5 × 6.3 × 2.5, but it is a feeling that when bolts are twisted and tightened by twisting it, there is also a connection, and the strength is not so much.
This review is about item#42265291.
Bearing substitution
5
From Japan
On 2016-04-29 10:08:19
There is strength.
This review is about item#42265553.
To float the product
5
From Japan
On 2016-04-27 15:05:54
It was satisfying as it was as expected
This review is about item#42264564.
For jig production
5
From Japan
On 2016-04-11 17:53:10
It will be appreciated if the size that can be selected increases. I am happy that there is a little thicker thing and no surface treatment easy to weld.
This review is about item#42266287.
Spacer to keep spacing between stainless steel plates
5
From Japan
On 2016-03-23 22:18:21
According to customer's request, I made the spacer by cutting out the aluminum material, but because it is too soft and deformed by aluminum, I purchased it because I found it by looking for an iron spacer. Both strength and dimensions are satisfied.
This review is about item#42264634.
Replacement of slide gate door
5
From Japan
On 2015-10-02 23:12:16
Used to lower the bolt diameter from 10 mm to 8 mm when exchanging only the wheels of sliced ​​door made by Rikkil
This review is about item#42266305.