Buy more than* S$200* and get FREE SHIPPING

  • TBF Fixed Terminal Block, Economic Type

TBF Fixed Terminal Block, Economic Type TBF-152

5.00 (3)
Item.#
45148494
Mfr.#
TBF-152
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (base)
Polycarbonate resin
Specification
IEC rail mounting: available
Rated Current
175A
Number of Poles
2P
Accessories
Mounting screws, wood screws, screw terminal cover
Rated Insulation Voltage (V)
600
Terminal Screws
M8 (hex bolt)
Rated Compatible Wire
60mm2
Compatible Crimp Terminal
(Max)CBType:CB60-8(Max)RType:R60-8
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., If you use 5P or more, use 2P, 3P and 4P combined. If you connect wire 250mm2, use small crimp terminal and insulation varier.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Built-in load test device for generator
5
From Japan
On 2017-11-20 15:33:14
Desorption of wiring on the input side occurs at each site, but it is stable for now so it is not loose.
This review is about item#45148537.
I can exchange it.
5
From Japan
On 2016-10-18 16:21:18
The size is somewhat different, but there is no special problem
This review is about item#45148537.
Automobile electrical wiring processing
5
From Japan
On 2016-06-24 17:45:41
It was on schedule.
This review is about item#45148494.