Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV 5.5-10

4.67 (3)
Item.#
45321954
Mfr.#
TMEV 5.5-10
Package Qty.
1Box(100PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Dimension D (phi mm)
6.8
Type
(R type) Round
Dimension d2(phi mm)
10.5
Material (insulator)
Polyvinyl chloride
Dimensions B (mm)
15
Electric AWG Wire Conjugation Range (#)
2014/12/10
Dimension F (mm)
14
Color (Insulators)
Yellow
Insulator Shape
TME-shaped
Compatible Tool
(Body) Hand Tools / NH13, NA10, NA3, (head) N10 13, N3 13
Specification
RoHS compliant product HS (high solids) terminal -
Incombustibility
UL94V-0
Rated Voltage (V)
300
JIS Standard
JIS C 2805 fit
CSA Standard Acquisition
Yes
UL Standard Acquisition
Yes
Acquired JIS Standard
Yes
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 6.64
Dimension H (mm)
14
Dimensions L (mm)
35.5
Operating Temperature Range (deg C)
-40 - +75
Material (Terminal)
Oxygen-free copper (electro tin)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for wiring of pump.
5
From Japan
On 2015-08-16 15:27:47
It was a product of reason.
This review is about item#45321954.
To automotive electrical equipment etc.
5
From Japan
On 2014-10-14 23:35:13
It was used for terminals of automotive electrical components. The best performance is demonstrated by combining with a special tool, but on the contrary, when using a tool made by another company, troubles such as cracking of insulating resin will also occur, so it is necessary to be careful
This review is about item#06887133.
Wiring work
4
From Japan
On 2014-08-29 15:39:52
The inside of the covering part is transparent, the inside copper wire can be seen.
This review is about item#06887142.