Buy more than* S$200* and get FREE SHIPPING

  • Insulation Crimp Terminal, TG TC Type, Rod Shaped Single
  • Insulation Crimp Terminal, TG TC Type, Rod Shaped Single
  • Insulation Crimp Terminal, TG TC Type, Rod Shaped Single

Insulation Crimp Terminal, TG TC Type, Rod Shaped Single TGN TC-1.25-11T

5.00 (2)
Item.#
45326583
Mfr.#
TGN TC-1.25-11T
Package Qty.
1Box(100PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-23
Now we ship to...
...see all
Item Feature
Dimension F (phi mm)
1.1
Dimension H (mm)
16
Dimensions D (mm)
phi3.6
Dimensions L (mm)
27
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Material (Terminal)
Oxygen-free copper (electro tin)
Material (insulator)
Nylon
Compatible Tool
(No opening) (NH11/NH32) NH65, air tools (body) NA3, N3 11T
Electric AWG Wire Conjugation Range (#)
22-16
Rated Current (A)
17
Rated Voltage (V)
300
Operating Temperature Range (deg C)
-40 - +105
Color
Transparency
Incombustibility
UL94V-2
Dimension l (mm)
11
Type
(TG TC type) rod-shaped single type nylon
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Instrument wiring
5
From Japan
On 2017-09-27 15:35:56
I was looking for a pin with this thickness. It is easy to handle as it has an insulating cover.
This review is about item#45326583.
Used when replacing ceiling lighting fluorescent light with LED type
5
From Japan
On 2014-05-15 10:48:12
The insulating coating is difficult to shift and is very easy to use. There are various methods to remove the fluorescent lamp ballast and connect the LED power supply. By adopting a bar terminal type power supply, by using this crimp terminal with insulation film, remodel time is greatly shortened. When using stranded wire in the instrument wiring, it is a necessity item.
This review is about item#45326592.