Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Disposable Gloves with Powder No. 981
  • Nitrile Disposable Gloves with Powder No. 981
  • Nitrile Disposable Gloves with Powder No. 981

Nitrile Disposable Gloves with Powder No. 981 No.981

by S.T.
4.75 (24)
Item.#
45377805
Mfr.#
No.981
Package Qty.
1Box(100Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Middle Finger Length (cm)
9.5
Type
Powder with
Color
Blue
Overall Length (cm)
25
Size
LL
Around Palms (cm)
23
Customer Reviews
5 star 20
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.75
24 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-07-19 09:03:02
The cheap monotaro brand quickly torn and eventually used 4 sets for one work, but here it is strong, so it can be used around several times. I used other disposable gloves, but this event finally arrived at this item. Cost performance is probably the best.
This review is about item#06707531.
When milking cows
5
From Japan
On 2017-07-13 14:53:46
I use it when milking a cow. It rarely breaks during work lasting 2-3 hours. There are products that are cheaper than this product in terms of price, but this product is the best in the balance between strength and cost.
This review is about item#6707531.
Machine maintenance
5
From Japan
On 2017-05-23 16:12:52
My house is S, I love L. I am particularly saved when working with oil.
This review is about item#6707531.
Hand and finger protection during coating film polishing
5
From Japan
On 2017-05-21 14:32:27
It is strong as well as you can understand the paint film by touch. We will continue to use it.
This review is about item#5287527.
Farm work
5
From Japan
On 2017-05-07 22:09:04
S size is inside my house, L size is used by me. Cheaply, it is strong. I am useful, for example when changing oils.
This review is about item#6707513.
Work of judgment on meat and fish
5
From Japan
On 2017-03-24 22:33:10
It is convenient because it fits tightly and is easy to use.
This review is about item#5287527.
Automobile maintenance, oil change etc.
5
From Japan
On 2017-02-22 20:06:05
Things of the MonotaRO brand and other cheap ones quickly disappeared and did not become usable, but I tried trial purchasing this expensive thing with reference to evaluation etc. Despite being disposable, it is relatively durable and easy to use, it has a good fit, and it can be used for several days. Finally, the cost performance is the highest, I would like to purchase regularly in the future as well.
This review is about item#5287536.
During meat processing operation
5
From Japan
On 2016-08-12 13:34:48
The shop where the LL size is sold was far, so I switched to net purchase. I am using this product for a long time with a good fit.
This review is about item#45377805.
During machining operation
4
From Japan
On 2016-08-02 12:20:55
Although it is expensive, it is comfortable to use and is good so I purchase it in repeat
This review is about item#05287527.
Cleaning parts, work to clean oil
5
From Japan
On 2016-07-14 14:02:15
It is easy to use. The price is reasonable.
This review is about item#06707531.