Buy more than* S$200* and get FREE SHIPPING

  • Spur Gears Module 0.5 S45C
  • Spur Gears Module 0.5 S45C
  • Spur Gears Module 0.5 S45C

Spur Gears Module 0.5 S45C S50S72B*0506

5.00 (3)
Item.#
45592513
Mfr.#
S50S72B*0506
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Tooth Profile
Namiha
Screw Dimensions
2-M4
Accessories
Two set screws
Module
0.5
Hole Diameter dd (mm)
6
Number of Gears
72
Material
S45C
Accuracy Class
JIS B 1702-1 (ISO) 8 to 9 grade
Dimensions ls (mm)
4
Hub Length lh (mm)
8
Pressure Angle (Degree)
20
Weight (g)
52.1
Face Width (B)(mm)
6
Tip Diameter da (mm)
37
Standard Diameter d (mm)
36
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Private use
5
From Japan
On 2015-09-14 10:55:38
It was nice to use it for repairing the wiper motor of mini car called Mitsuoka car MC-1.
This review is about item#45592416.
Private use
5
From Japan
On 2015-09-14 10:54:22
It was nice to use it for repairing the wiper motor of mini car called Mitsuoka car MC-1.
This review is about item#06328411.
Used for gear train of stepping motor and driving part
5
From Japan
On 2013-10-18 13:58:57
As a result of searching for a standard spur gear with a small module and a small module, S45C module 0.5, tooth thickness 5 mm just exactly Good for loosening troubles in actual use due to model change of hub part set screws Has decreased. Since S45C is easy to rust, it is subjected to electroless nickel plating before use. Although it is a standard gear, but when you hit the stock of the manufacturer, delivery time of 1 W usually becomes 1.5 months or more, so caution is required for lead time.
This review is about item#45592513.