Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Weather Resistance Drain Hose
  • Weather Resistance Drain Hose
  • Weather Resistance Drain Hose

Weather Resistance Drain Hose MGH-7004

4.76 (33)
Item.#
46783676
Mfr.#
MGH-7004
Package Qty.
1Box(50m)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Port Size (phimm)
16 and 18 combined
Length (m)
50
Weight (kg)
2.4
Specification
Weather resistance, 2-layer structure
Inner Diameter (phi mm)
14
Color
Ivory
Material
PE (polyethylene)
Customer Reviews
5 star 28
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.76
33 Customer Reviews
The reviews are automatic translation.
I used it for the air conditioner
3
From Japan
On 2018-04-17 20:18:30
I used it regularly, so I will do it again because it is a husband
This review is about item#46783676.
Construction of the air conditioner
5
From Japan
On 2018-04-11 16:40:48
It is OK to use at the end without problems. I will use MonotaRO supplies in the future.
This review is about item#46783676.
Air conditioning work
5
From Japan
On 2017-10-29 21:49:34
I use it without any problem compared with other things. I think that it is reasonable as weather resistant drain hose and it is good. It is a repeater.
This review is about item#46783676.
Drainage of air conditioning construction
5
From Japan
On 2017-10-19 17:07:22
It's draining more than the amount. It is praiseworthy to air conditioning construction companions.
This review is about item#46783676.
Air conditioning construction
5
From Japan
On 2017-08-04 14:44:50
It also has durability and makes firmly. It seems to be somewhat of a manufacturer's product. Satisfied and cheap purchase. Although not rude, the monotaro logo of the outer box is erased with magic (^ _ ^;)
This review is about item#46783676.
At air conditioner installation
5
From Japan
On 2017-07-22 12:04:17
There is no problem in use. The price is affordable and easy to use.
This review is about item#46783676.
Air conditioning construction
5
From Japan
On 2017-05-14 16:31:45
It is usable normally, it is cheap but it does not change other products,
This review is about item#46783676.
Use for air conditioning drain piping
5
From Japan
On 2017-03-17 16:10:00
There is nothing wrong with normal use I think that it is simple and easy to use
This review is about item#46783676.
It is used for air conditioner construction.
5
From Japan
On 2017-01-27 16:06:23
I bought it at discount time. It is very easy to use and I always repeat.
This review is about item#46783676.
Air conditioning construction
3
From Japan
On 2016-11-02 18:23:37
Did the price go up slightly? With this price, it might be possible to buy a certain manufacturer. Good luck Monotaro san.
This review is about item#46783676.