Buy more than* S$200* and get FREE SHIPPING

  • Wood Award Certificate Frame

Wood Award Certificate Frame KW-109J-H

3.64 (11)
Item.#
48834816
Mfr.#
KW-109J-H
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Certificate, diploma, license etc.
Material
Frame / wooden (Koba material), transparent plate / glass
Storage Dimension (mm)
420x 297 vertical side
Standard
A3 size JIS
TRUSCO Part Number
398-6306
Thickness (mm)
(Glazing) 2
2014 TRUSCO Published Page
2-3100
External form Dimensions (Height x Width)(mm)
463x340
Weight (g)
1240
Specification
Hanging string set (Bracket Lx1, Sx1, Stringx1). In presentation box.
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 1
1 star 2
Review Rating: 3.64
11 Customer Reviews
The reviews are automatic translation.
For posting a certificate
4
From Japan
On 2018-04-10 15:46:53
Although I am not dissatisfied with the product, when I take it out of the box, the back fastener (1 piece) was broken. If you can only send parts (fasteners), we will exchange it here, but thank you.
This review is about item#48834773.
Posting a certificate
1
From Japan
On 2018-03-23 10:17:27
To have returned goods exchanged, newly arrived items, The glass was missing. I think that packing is not bad, but check at the time of purchase of goods, Is not the system of pre-shipment checks bad?
This review is about item#48834825.
Posting a certificate
2
From Japan
On 2018-03-18 18:29:34
Although I bought two pieces, one was okay so I posted it, but the other one was not in the state that the corner of the rim is missing and can be raised. Also, the clasp on the back side was broken.
This review is about item#48834825.
Posting certificate of commendation
4
From Japan
On 2017-12-19 11:58:43
The size was also perfect and it was possible to post without vertical and horizontal shift. Slightly heavy and luxurious are also recommended.
This review is about item#48834807.
We are using it to show pass / completion certificates etc. in the office.
5
From Japan
On 2017-11-09 14:41:54
I think that the forehead part is dark eyes brown and feels calm.
This review is about item#48834764.
To hold a certificate
4
From Japan
On 2017-10-28 14:37:24
There is no problem with the product. Because it is fragile at the time of transportation, packing firmly please.
This review is about item#48834764.
Used for posting certificate
5
From Japan
On 2017-06-20 21:54:29
It is a product without complaint. There was a sense of security of the brand. It was good without breakage during transportation.
This review is about item#48834764.
To put up a certificate
1
From Japan
On 2017-05-13 15:26:21
When the package arrived and opened it was glass shattered. It is a problem before using it. Paper was included for cushioning materials, but I guess that is impossible. Why did not you take measures such as winding bubble wraps at least? Although there might be handling of the delivery, though. In a monotail, you will not purchase broken items.
This review is about item#48834764.
To include a child's certificate of commendation
5
From Japan
On 2016-10-21 21:10:39
Since the child came back with a certificate of commendation, I was looking for a picture frame and bought it because it was the cheapest selling here. It was good
This review is about item#48834791.
Company decoration
4
From Japan
On 2014-05-30 09:24:59
I am deeply moved where I get everything. In addition, in order to purchase items to buy as cheap as possible, we make our own favorite.
This review is about item#48834764.