Buy more than* S$200* and get FREE SHIPPING

  • Rectangle Valve Tag

Rectangle Valve Tag T855-48

5.00 (1)
Item.#
48930007
Mfr.#
T855-48
Package Qty.
1Set(5Sheet)
Ship pack of
1
9.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Mounting bracket is sold separately.
2014 TRUSCO Published Page
2-2193
Weight (g)
30
Color
Green
TRUSCO Part Number
415-5661
Display
Open-green space at all times (white characters)
Purpose
Valve in the pipe factory, and buildings.
Dimensions (Vetical x Horizontal) (mm)
80x40
Mounting Method
4mmphi hole on the top
Material
Recycled polypropylene
Specification
Two sided display
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Check valve opening / closing
5
From Japan
On 2014-11-14 16:10:10
I am satisfied with size, conspicuous way, price, visibility. Also I will repeat Previously, another company bought half the size and half the price, but I am thinking I will exchange everything because the appearance is bad and the visibility is bad as well.
This review is about item#48930007.