Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flooring Interlocking Tiles

Flooring Interlocking Tiles SQ-301

4.40 (5)
Item.#
49045315
Mfr.#
SQ-301
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As veranda, gardening, pool side, closet drainboard.
Width (mm)
300
Material
100% polyethylene
Color
Green
Weight (g)
230
Length (mm)
300
TRUSCO Part Number
400-7794
Thickness (mm)
13
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For bathroom entrances
2
From Japan
On 2018-06-09 01:24:43
I'm dissatisfied that the strength of the connection part of 9 square parts is weak. Especially, the brown type began to use this year, the connection part started to run out in months after use. I am cleaning every week with a high pressure washer, but I would like you to raise the strength to have more than a year.
This review is about item#49045333.
Laying on a steep slope
5
From Japan
On 2017-11-28 14:34:56
The railroad was steep, laying it where it rains a little, or where there is morning dew of morning slipping and falling. At first, if you try to lay it upside down normally, it will slip unexpectedly and it will not work! I thought, but how! Do not slip at all when using inside out, Dell is comfortable with the feeling that the protrusions dig into the shoes! Even if I run, it is totally problematic, so far I can use it without any problems ☆
This review is about item#49045324.
Front door mat (for fitting)
5
From Japan
On 2016-08-09 08:59:58
It was easy to assemble and the size can be adjusted with a cutter so I could exchange my own entrance mat by myself.
This review is about item#49045324.
Customer's entrance mat
5
From Japan
On 2016-01-13 10:17:11
As a result of seeking this mat without a home center etc., it was in a monotail. It was a great help to our customers as well.
This review is about item#49045315.
Outer structure
5
From Japan
On 2014-07-17 21:01:52
Since I am firmer than I expected, I will consider additional purchase at a later date.
This review is about item#49045315.