Buy more than* S$200* and get FREE SHIPPING

  • Arm Protector FAL-TEKKOH
  • Arm Protector FAL-TEKKOH
  • Arm Protector FAL-TEKKOH
  • Arm Protector FAL-TEKKOH
  • Arm Protector FAL-TEKKOH

Arm Protector FAL-TEKKOH KS-18

3.50 (2)
Item.#
58414903
Mfr.#
KS-18
Package Qty.
1Sheet
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
There is no function to keep out the heat. Be careful that gloves could be deteriorated by acid and alkali.
Heat-Resistant Temperature (deg C)
500
Weight (g)
48
Dimension (mm)
75x400
Material
Kepler 98%, 2% other
Color
Yellow
Size
L
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Auto repair etc.
4
From Japan
On 2016-04-18 15:22:58
For L size it is a bit small
This review is about item#58414903.
Working near hot blades when working.
3
From Japan
On 2015-05-03 20:08:27
I would like to have more room for size. It is hard for men to wear, and it is difficult for women to detach when it is a sweaty season in summer.
This review is about item#58414903.