Buy more than* S$200* and get FREE SHIPPING

  • Mono Lever Switch
  • Mono Lever Switch
  • Mono Lever Switch

Mono Lever Switch ARN1-0101-00100010B

by IDEC
4.50 (4)
Item.#
59873177
Mfr.#
ARN1-0101-00100010B
Package Qty.
1pc
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
30
Rated Insulation Voltage (V)
600
Rated Current (A)
10
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Moving back and forth of machine forward and backward
5
From Japan
On 2017-11-21 07:45:46
Lever is fixed type, very convenient. There was freedom in the work and it was very good.
This review is about item#59873301.
Switches used in ships
4
From Japan
On 2017-08-11 14:48:39
It is good to have a variety of product varieties, but it is hard to understand when ordering. I wish there would be an order form that would make it easier to reach the target specification a little more easily.
This review is about item#59873177.
Used to operate Container Clen.
5
From Japan
On 2017-04-13 16:18:12
Since the end of the motion is fixed certainly, there is no need to look at the hand.
This review is about item#59873292.
Confirmation of experimental operation feeling
4
From Japan
On 2015-04-20 17:01:12
I felt somewhat dissatisfied with the operation feeling.
This review is about item#59873396.