Buy more than* S$200* and get FREE SHIPPING

  • Mono Lever Switch
  • Mono Lever Switch
  • Mono Lever Switch

Mono Lever Switch ARN1-2020-10001000B

by IDEC
4.50 (4)
Item.#
59873396
Mfr.#
ARN1-2020-10001000B
Package Qty.
1PC
Ship pack of
1
66.84 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
30
Number of Steps
(Contact block) 1
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Moving back and forth of machine forward and backward
5
From Japan
On 2017-11-21 07:45:46
Lever is fixed type, very convenient. There was freedom in the work and it was very good.
This review is about item#59873301.
Switches used in ships
4
From Japan
On 2017-08-11 14:48:39
It is good to have a variety of product varieties, but it is hard to understand when ordering. I wish there would be an order form that would make it easier to reach the target specification a little more easily.
This review is about item#59873177.
Used to operate Container Clen.
5
From Japan
On 2017-04-13 16:18:12
Since the end of the motion is fixed certainly, there is no need to look at the hand.
This review is about item#59873292.
Confirmation of experimental operation feeling
4
From Japan
On 2015-04-20 17:01:12
I felt somewhat dissatisfied with the operation feeling.
This review is about item#59873396.