Buy more than* S$200* and get FREE SHIPPING

  • pH Test Paper, Roll Type

pH Test Paper, Roll Type pH5.5-9.0

4.50 (4)
Item.#
60848812
Mfr.#
pH5.5-9.0
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (case)
Plastic
Width (mm)
7
Effective pH Measurement Range
5.5 to 9.0
Length (m)
5
AS ONE Part Number
1-1254-05
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
PH measurement during wastewater treatment
4
From Japan
On 2017-05-01 08:24:55
There was a cutter function of the test paper in the case, it was convenient. .
This review is about item#60848776.
Measurement of soil pH in home garden
5
From Japan
On 2017-03-14 13:32:57
A pH value of 5.5 to 9.0 is perfect for measuring the pH of the soil in the kitchen garden.
This review is about item#60848812.
PH measurement of reagent pH adjustment
4
From Japan
On 2016-03-16 19:04:38
Because it is a roll type, it can be economically used. It is difficult to cut the test paper in the case, and I use scissors. I think it will be better if this improvement is made. In the summer, the sun is hit, it is kept in a place where it gets hot and has experienced decolorization. It is a point that needs attention. I think whether it is convenient that the color code attached to the case is on both sides. Cut it off, put the case, immersed it in reagent, and tried to see the pH at that time, the case was surprisingly opposite, and I felt somewhat inconvenient.
This review is about item#60848812.
Production of liquid fertilizer for agriculture
5
From Japan
On 2016-02-25 18:45:17
I use it conveniently.
This review is about item#60848794.