Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Concrete drill SDS plus bit SDS type

Concrete drill SDS plus bit SDS type SDS22.5 x250

3.96 (26)
Item.#
60981252
Mfr.#
SDS22.5 x250
Package Qty.
1pc
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Effective Length (mm)
190
Overall Length (mm)
250
Cutting Edge Diameter (phi mm)
22.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 15
4 star 4
3 star 2
2 star 1
1 star 4
Review Rating: 3.96
26 Customer Reviews
The reviews are automatic translation.
Fixation of saddle band
5
From Japan
On 2018-05-27 19:53:19
3.4 mm is available for each company, but 3.2 mm is only UNICA, you can securely fix the concrete screws, when you can open many books well, you can work in a short time.
This review is about item#60981015.
Used to drill concrete anchor
5
From Japan
On 2018-01-23 14:37:41
I had purchased Hiruti's drill blade until now, but it was expensive The blade of this concrete drill was bought and used with a price of one third I used it to drive an anchor to the ceiling, but at this price with sharpness This sharpness was very affordable. It was uneasy because it was not made in Japan at first, but it was very good I want to buy it again.
This review is about item#10039407.
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
1
From Japan
On 2018-01-15 22:00:49
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
This review is about item#10039382.
Drilling concrete
1
From Japan
On 2017-11-20 11:19:05
Things of 3.2 mm are not quite so easily trusted by Unika and I bought it, and the tip ended bent, before puncturing. It should have been such a thing at 3.4 mm purchased before. Is quality control bad in Vietnam? Is it a matter of material? I'm sorry.
This review is about item#60981015.
When installing piping support fittings
5
From Japan
On 2017-11-18 04:38:52
It is resistant to the shock of the hammer drill and seems to be as durable as the one used until now.
This review is about item#60981033.
Concrete wall penetration
3
From Japan
On 2017-10-17 16:45:33
I wanted to pipe VE 16 and used it. Though the penetration is fast, if it is an oscillating drill, I think the crack on the opposite side (big hat?) Is big and the core drill was better.
This review is about item#60981252.
Soil concrete beak
5
From Japan
On 2017-09-23 10:42:55
I attached it to a hammer drill and drilled a hole in Izumi Kon. After work, I felt that there was no abnormality in the cutting edge and durability was sufficient.
This review is about item#10039477.
When drilling work
5
From Japan
On 2017-09-16 15:40:56
It is necessary to arrange it exactly and it arranges it. The φ value was also good because there were various kinds and it was possible to arrange it immediately.
This review is about item#10770322.
When installing machinery equipment
5
From Japan
On 2017-07-20 19:22:11
Sharpness is good, and there is no particular problem I think that I would like to continue using your products.
This review is about item#10039556.
Installation work on the floor partitioning bracket
5
From Japan
On 2017-06-23 15:36:46
I worked very smoothly. I think that digging into the concrete floor is also good.
This review is about item#60981076.