Buy more than* S$200* and get FREE SHIPPING

  • GEKKOU Drill Blister Pack
  • GEKKOU Drill Blister Pack
  • GEKKOU Drill Blister Pack
  • GEKKOU Drill Blister Pack
  • GEKKOU Drill Blister Pack
  • GEKKOU Drill Blister Pack
  • GEKKOU Drill Blister Pack
  • GEKKOU Drill Blister Pack

GEKKOU Drill Blister Pack GKP 6

4.69 (39)
Item.#
68437196
Mfr.#
GKP 6
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For middle machining of stainless steel and general steel
Point Angle (Degree)
118
Blade Diameter d (mm)
6
Overall Length L (mm)
104
Thinning Shape of Drills
Cone thinning
Material
Cobalt HSS (high speed steel) HSSCo
Flute Length l (mm)
72
Tolerance
h8 -0.018
Customer Reviews
5 star 32
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 4.69
39 Customer Reviews
The reviews are automatic translation.
General purpose lathe drill
3
From Japan
On 2017-08-19 15:02:29
There is no problem at all if it is a hole preparation that does not require precision We used S45C, SUS304, A5052 etc, You can use chips out well without problem. It becomes as large as 0.2 hole diameter, it is about 3D ~ 4D Since up to 0.5 holes are bent, It can not be used for precision required items.
This review is about item#68437546.
Machine manual drilling operation
2
From Japan
On 2017-08-13 21:02:15
Although it is the second purchase, I think that NACHI cobalt strain drill type I type is more expensive and shorter in price.
This review is about item#68436943.
For drilling in SUS303
3
From Japan
On 2017-08-04 11:39:57
It was supposed to be shipped after 5 days but it took delivery time 3 months after placing an order, so we made it on time with a hand-held item. The sharpness seems to be nice as far as it is tried after arrival, but it is in trouble if you do not get it when you need it.
This review is about item#68437135.
Metal drilling
5
From Japan
On 2017-07-01 00:36:58
It is a god that can cut very well. I felt it was expensive but it turned out to be cheap. It's long lasting.
This review is about item#68437397.
Iron · aluminum material drilling processing
5
From Japan
On 2017-06-16 14:44:26
Sharpness is wonderful evening evening, after how much durability is not used
This review is about item#68437397.
Drilling of 10 millimeter class steel material
5
From Japan
On 2017-04-15 17:05:50
I will do quite a bit of money, but after considering work efficiency it will become moonlight
This review is about item#351347.
Drilling machine
4
From Japan
On 2017-02-02 11:09:42
Special thinning feels liable but it is only a few millimeters of the tip. As I become shorter by sharpening, I feel like it will not change from ordinary drills, but it is still to come. It would be nice if you could throw it away when you can not buy it, but how about using it for a long time?
Drilling of parts
4
From Japan
On 2017-01-30 13:08:07
I think that it is suitable for making holes in metal. It seems not suitable for thin plastic. I think that it is good to drill holes by selecting materials.
This review is about item#68436891.
During repair and processing
5
From Japan
On 2017-01-18 15:16:53
I am satisfied because I can proceed with work without stress.
This review is about item#68437196.
I want to open a hole one by one
5
From Japan
On 2017-01-15 00:55:19
There is no need for oil, let's work at low speed. As much as the SUS board becomes a plate chocolate, it gets pickpockets. Become maggie