Buy more than* S$200* and get FREE SHIPPING

  • Motorbike Chain

Motorbike Chain 525SRX2-110MLJ

4.53 (17)
Item.#
68439594
Mfr.#
525SRX2-110MLJ
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Type
SRX2 (QX Ring)
Joint
MLJ (caulking)
Color
Steel
Size
525
Link Number
110L
Accessories
1 joint
Customer Reviews
5 star 11
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-03-13 18:38:29
I exchanged to a clip type at 400, exchanged for general road, high speed, pass, heavy rain, snow cover, etc., I used 5000 km, but there is no particular problem
This review is about item#68441274.
maintenance
5
From Japan
On 2018-02-26 19:50:37
Caulking with a screw was easy. Gold is also a good color.
This review is about item#68441256.
Chain exchange
5
From Japan
On 2017-10-30 16:14:24
I decided to exchange for 15,000 km in the previous chain. The roundabout of the rear wheel is smooth. The price is reasonable and we plan to use it in the future.
This review is about item#68440775.
Replace due to wear
4
From Japan
On 2017-04-08 11:15:46
Rust of about 1 mm on the joint plate. I do not know whether this is normal as it is my first time, I am asking the manufacturer.
This review is about item#68439585.
Maintenance of the motorcycle
5
From Japan
On 2016-11-22 22:18:30
I worked with SLJ joint without special tool, so I am very happy with DIY maintenance.
This review is about item#68439734.
Chain exchange
5
From Japan
On 2016-08-25 21:54:47
For this price you can do it without hesitation at the replacement time.
This review is about item#68439707.
Replacement item of owned bike
5
From Japan
On 2016-07-13 22:40:16
"Color" Steel is oddly cheap so decisions are made. EK was the first use, but as rumored it was robust and had little initial elongation. If I do not cut the oil, I will likely be able to exchange quite a long distance without any replacement. Color Steel's Cospa is the best, so it is recommended if you do not care about color.
This review is about item#68439594.
Maintenance of the motorcycle
4
From Japan
On 2016-07-07 21:19:56
It was regrettable that the grease could be scattered because it could not be removed perfectly. I think motion is a lightly moving person.
This review is about item#68441134.
Chain exchange
5
From Japan
On 2016-06-13 23:03:58
You can buy a gold chain cheaply, I am satisfied. Although it is not attached yet, screw joint, it seems to be unlikely to fail and is safe.
This review is about item#68441222.
For replacement of consumables
4
From Japan
On 2016-05-21 21:04:00
Current chain is before lifetime, considering refresh as a whole at this time. For the time being the stage of gathering expendable parts. Feeling the charm in "Can be replaced without caulking tools" (I recently noticed that there are such products) Purchase decision. I have not exchanged yet, but I have very good expectations.
This review is about item#68441073.