Buy more than* S$200* and get FREE SHIPPING

  • Magnet Bit Holder

Magnet Bit Holder BITH6352RM

by HIT
3.67 (3)
Item.#
75206661
Mfr.#
BITH6352RM
Package Qty.
1Pack(3PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
13.5x15x15 (mini) 27x15x15
Set Contents
The bending of soft copper pipe iron pipe stainless steel pipe
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machine assembly etc.
4
From Japan
On 2017-02-02 14:41:13
I am glad if the variation of the color increases as I distinguish things of the individual by color combination.
This review is about item#75206661.
Electric screwdriver bit
2
From Japan
On 2016-11-20 15:32:40
I feel a little weak magnetic force. It is a better product than nothing.
This review is about item#75206661.
Do-it-yourself carpentry etc.
5
From Japan
On 2015-03-02 13:32:36
I think whether something looser a little should be used with tape.
This review is about item#75206661.