Buy more than* S$200* and get FREE SHIPPING

  • Seismic Rubber
  • Seismic Rubber
  • Seismic Rubber

Seismic Rubber VD1-5020M10

by IMAO
3.90 (10)
Item.#
75862114
Mfr.#
VD1-5020M10
Package Qty.
1pc
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Deflection (mm)
5
Maximum Load (N)
3589
Bolt Diameter (M)
M 6x1
Dimensions L (mm)
28
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Spring Constant (N/mm)
718
Dimensions D (mm)
50
Dimension H (mm)
20
Weight (g)
130
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Vibration proof of fuel tank
4
From Japan
On 2018-04-11 10:43:37
It is perfect for goods I think that there is a kind in the size of the product a little more
This review is about item#75862044.
For equipment vibration countermeasures
4
From Japan
On 2017-10-19 15:46:39
Normally, the quantity is about 20 ~ 50, but I ordered 100 and 200 this time, but if I enter the next month, I will order about 300, but I do not put it individually in a bag and put it together Please send in 50 or 100 pieces. It is troublesome to release the bag, so I think it is a very troublesome work.
This review is about item#75861922.
Vibration reduction of generator
1
From Japan
On 2017-05-13 00:06:51
It was described as zinc plating, and the picture is also zinc-like. However, it is UNIQLO that I received anything after all, did not I? Is it? Is it? I want you to investigate ..., Monotaro! I use it on a ship so it will not be rusty later on rust rust.
This review is about item#75862114.
Simple Massager Repair
3
From Japan
On 2017-02-03 20:54:48
I do not understand it because it is not used as purchase as chloroprene reserve (spring coefficient is small), but I think that it can be used enough here on the calculation. Durability is a problem.
This review is about item#75861992.
Vibration prevention
2
From Japan
On 2016-05-13 15:59:12
Every time I place an order I do not know exactly which one is nutbed or not attached
This review is about item#75862105.
Cushion mechanism of radio control
5
From Japan
On 2016-05-01 19:55:08
Damage to the frame was almost perfectly resolved by combining this part with the part which was only aluminum until now. I think it is a very good part because it costs a little but can improve quality.
This review is about item#75861913.
To motorcycle
5
From Japan
On 2016-03-24 10:06:42
Used to fasten the muffler I was worried because it was not heat resistant but our problem is not bolt so long
This review is about item#75861983.
Koukann
5
From Japan
On 2016-03-09 20:13:17
Iiyo
This review is about item#75862071.
Anti-vibration of multi-copter motor
5
From Japan
On 2016-01-10 22:51:39
In order to stabilize the aerial shooting image, we focused on stable flight of the drone itself and made improvements. The use of anti-vibration rubber was effective.
This review is about item#75861913.
Racing cart
5
From Japan
On 2015-12-19 02:33:54
I am expecting durability because it is the use of a lot of vibration.
This review is about item#75861983.