Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Staples

Staples NO.35-2M

by MAX
5.00 (1)
Item.#
76149367
Mfr.#
NO.35-2M
Package Qty.
1Box(2000PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Staples per pcs
100
Size
No. 35 needle
Needle Length (mm)
6
Compatible Models
HD-35 35DF 35L
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am in charge of a thick booklet so use it for it
5
From Japan
On 2017-03-17 10:24:30
Especially as usual It is heavy so I am satisfied with enough use as it is now
This review is about item#76149367.