Buy more than* S$200* and get FREE SHIPPING

  • Revolving Light WH-A

Revolving Light WH-A WH-200A-R

5.00 (1)
Item.#
85914884
Mfr.#
WH-200A-R
Package Qty.
1pc
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flashes (min-1[Time/min])
170
Electric Lamp
12V5W
Bulb No.
12
Outer Diameter (phi mm)
100
Weight (kg)
0.75
Rated Voltage (V)
AC200
Current (A)
0.03
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pump full water alarm
5
From Japan
On 2017-05-20 15:07:49
It was easy to install and compatible with the walls. I would like to use it again if there is opportunity.
This review is about item#85914884.