Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PVC Union Fitting

PVC Union Fitting UN13S

4.18 (11)
Item.#
86220556
Mfr.#
UN13S
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Chemical plant chemistry piping, semiconductor factory pure water piping, fish factory seawater piping, and food factory waste water treatment line.
Maximum Working Pressure (MPa)
1.0 (normal temperature)
Material (Body)
PVC
Overall Length L (mm)
42
Weight (g)
600
Material (O-Rings)
EPDM
Operating Temperature Range (deg C)
0-50
Nominal Diameter (A)
13
Nominal Diameter (B)
41706
TRUSCO Part Number
494-9072
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
For maintenance of machine
5
From Japan
On 2017-12-05 09:06:02
We delivered sooner and cheaper than anywhere and the work progressed smoothly Thank you very much. Also thank you
This review is about item#86220635.
Maintenance removal of piping
5
From Japan
On 2017-09-12 17:07:23
Since the contact of the packing O ring is small, I am worried whether water leakage will occur.
This review is about item#86220556.
Maintenance of fertilizer mixing machine
2
From Japan
On 2016-10-24 12:13:55
I also pointed out other people, but I also searched for threaded parts with PVC pipes, I accidentally purchased it. There seems to be a shortage in the item description that there are people who misunderstand this much.
This review is about item#86220626.
Homebrew irrigation system
5
From Japan
On 2015-10-24 20:18:28
I thought that the connection part with PVC pipe was more screw-in type later versatility. There was never a problem with this product itself.
This review is about item#86220626.
Drain of the water discharge pump
5
From Japan
On 2015-09-17 15:48:48
Very good because you can change the angle of VP pipe freely
This review is about item#86220601.
Water re-piping construction
5
From Japan
On 2015-08-21 14:52:39
I am satisfied with the usage.
This review is about item#86220626.
Well piping
3
From Japan
On 2015-07-07 20:24:03
I want you to see whether the connection is screwed or not.
This review is about item#86220626.
Water circulation
5
From Japan
On 2015-06-27 16:03:44
The product is satisfied. However, it is saved if the price is cheaper a little more. Nice to meet you.
This review is about item#86220565.
Repair of irrigation system
1
From Japan
On 2015-03-22 20:37:16
Everyone thought that the standards are the same if the size is the same, but the pitch of the screws is different from the prefabricated joints. I have become extra shopping.
This review is about item#86220574.
Work of agricultural equipment
5
From Japan
On 2015-03-10 22:03:33
The time to ship was satisfied quickly. The price was also satisfactory. Although there is a size indication, since there is uneasiness to purchase, there is a sense of security in purchase when there is a movie of the item.
This review is about item#86220574.