Buy more than* S$200* and get FREE SHIPPING

  • Uni POSCA Bold

Uni POSCA Bold PC8K.21

4.18 (11)
Item.#
87100991
Mfr.#
PC8K.21
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Line Width (mm)
8.0
Type
Bold type
Overall Length (mm)
123.3
Green Purchasing Law
Fit
Ink Color
Tea
Material (Shaft)
PP
Weight (g)
44.7
Shaft Diameter (phi mm)
24.1
Material (pen cores)
Sliver (acrylic)
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 3
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Winding shrink around the item on the pallet and write information on the item
2
From Japan
On 2017-12-08 18:46:40
The pen tip collapses soon. Can not it be harder a little?
This review is about item#8038694.
POP
5
From Japan
On 2017-09-27 16:08:29
There are lots of handling of color, the item arrived immediately. Thank you very much.
This review is about item#8038667.
I use it to write the serial number of the steel product (alban).
5
From Japan
On 2017-09-16 19:57:02
If it is another crayon or an oil marker, it is difficult to write it by playing, but this product is very convenient to mark well on the surface of iron very much, even without repeating many times thick line marking It is useful to make it. I like color development of color well.
This review is about item#8038703.
Fishing tool, one point design drawing for Uki production
2
From Japan
On 2017-09-05 10:47:36
Although the color is dark and nice feeling, the characters and designs drawn by the company, "Proky" were not able to be blurred even if sprayed with water even if sprayed with 2 liquid urethane clear on it. , It is a little blurred here, it will flow to the water again. It is up to you to think that it is useless if you do not use it after understanding the characteristics and properness of each product firmly.
This review is about item#8038667.
Handwritten Signage
5
From Japan
On 2017-07-04 23:05:31
The coloring is also beautiful, direct sunlight, strong against rain It is useful for outdoor use.
This review is about item#8038685.
To fill in the control number
5
From Japan
On 2016-08-11 08:49:07
Even after writing, it is easy to erase it later with a cleaner etc, so I always use it for entering the control number of the product. Easy to write and coloring is also beautiful. It can also be written on glass.
This review is about item#08038712.
various
5
From Japan
On 2015-10-12 22:56:13
100 He was useless. After all it is a credible manufacturer item.
This review is about item#87100991.
Marking to iron plate
5
From Japan
On 2015-10-09 15:30:49
It is popular because I always know this color well. There are shops that do not put yellow green, so it is very convenient.
This review is about item#87101034.
Used for filling in steel materials
5
From Japan
On 2014-09-02 09:52:17
It will be fine even if it rains. It is cheaper than the nearby home center so it will be saved!
This review is about item#08038694.
Martin to the iron plate
5
From Japan
On 2013-04-11 13:35:04
It is easy to use and it is easy to use
This review is about item#08038712.