The reviews are automatic translation.
Site work
From Japan
On 2018-01-26 09:09:18
It's good to be light but the fit is not good. I feel like walking off the heel when walking normally or it is hard to walk.
Working (car repair)
From Japan
On 2018-01-04 15:19:13
Even though I am not working, I am wearing it all day while working.
It is quite favorite, it is the third time repeat this time, but I will last longer than other cheapest men's cheap guy. (Although I have never used one-stream makers like ASICS)
Since the appearance is not so bad, I am using it for my normal wear until I get dirty at first.
Because it is highly waterproof, I feel easy to steak.
I think Cospa is good.
As a company uniform
From Japan
On 2017-11-01 09:33:00
I always buy it at a company. I am not in person because I am in charge of ordering, but is not it good because there is also a repeat?
On-site supervision
From Japan
On 2017-10-28 15:50:35
I think that it is very light, easy to wear and very good. I am thinking the next time.
During surveying work
From Japan
On 2017-08-22 15:25:08
It seems that Chot is big eyes.
It is regrettable that red and green became obsolete.
Machine maintenance
From Japan
On 2017-08-01 14:52:39
The fingertip of the foot is very easy and even after the long work.
Work at the factory
From Japan
On 2017-06-01 07:26:30
It is light and very easy to wear, and Cospa does not say that.
Machine production and processing
From Japan
On 2017-04-23 16:44:18
Fashionability is also good, it is easy to wear. You can wear it as a town shoe.
Mold replacement operation
From Japan
On 2017-04-06 10:43:45
It is fashionable and very good because it is a sneaker type. We plan to purchase in the future.
Driver & load carrying etc
From Japan
On 2017-03-20 08:53:37
I bought two pairs before quite a while ago I started to wear it from this year, but when the left shoes are walking, I want to have the maker replace the cushkus and the sound to make it somewhat uncomfortable. It's frustrating shoes, it's a loser