Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers WS-505
  • Safety Sneakers WS-505
  • Safety Sneakers WS-505

Safety Sneakers WS-505 WS-505

3.90 (29)
Item.#
87145931
Mfr.#
WS-505
Package Qty.
1Pair
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
resin, Resin
Standard Weight (g/1 leg)
360(26cm), 360(26cm)
Material (Skin)
Leather, Leather
Color
white, White
Foot Width
3E, 3E
Material (Sole)
EVA, rubber, EVA, rubber
Size (cm)
24.5, 24.5
Customer Reviews
5 star 11
4 star 10
3 star 4
2 star 2
1 star 2
Review Rating: 3.90
29 Customer Reviews
The reviews are automatic translation.
Site work
2
From Japan
On 2018-01-26 09:09:18
It's good to be light but the fit is not good. I feel like walking off the heel when walking normally or it is hard to walk.
This review is about item#87145834.
Working (car repair)
4
From Japan
On 2018-01-04 15:19:13
Even though I am not working, I am wearing it all day while working. It is quite favorite, it is the third time repeat this time, but I will last longer than other cheapest men's cheap guy. (Although I have never used one-stream makers like ASICS) Since the appearance is not so bad, I am using it for my normal wear until I get dirty at first. Because it is highly waterproof, I feel easy to steak. I think Cospa is good.
This review is about item#87146035.
As a company uniform
4
From Japan
On 2017-11-01 09:33:00
I always buy it at a company. I am not in person because I am in charge of ordering, but is not it good because there is also a repeat?
This review is about item#87145886.
On-site supervision
5
From Japan
On 2017-10-28 15:50:35
I think that it is very light, easy to wear and very good. I am thinking the next time.
This review is about item#87146017.
During surveying work
5
From Japan
On 2017-08-22 15:25:08
It seems that Chot is big eyes. It is regrettable that red and green became obsolete.
This review is about item#87145843.
Machine maintenance
4
From Japan
On 2017-08-01 14:52:39
The fingertip of the foot is very easy and even after the long work.
This review is about item#87146062.
Work at the factory
5
From Japan
On 2017-06-01 07:26:30
It is light and very easy to wear, and Cospa does not say that.
This review is about item#87145843.
Machine production and processing
5
From Japan
On 2017-04-23 16:44:18
Fashionability is also good, it is easy to wear. You can wear it as a town shoe.
This review is about item#87146001.
Mold replacement operation
5
From Japan
On 2017-04-06 10:43:45
It is fashionable and very good because it is a sneaker type. We plan to purchase in the future.
This review is about item#87145931.
Driver & load carrying etc
1
From Japan
On 2017-03-20 08:53:37
I bought two pairs before quite a while ago I started to wear it from this year, but when the left shoes are walking, I want to have the maker replace the cushkus and the sound to make it somewhat uncomfortable. It's frustrating shoes, it's a loser
This review is about item#87145877.