Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers WS-505
  • Safety Sneakers WS-505
  • Safety Sneakers WS-505
  • Safety Sneakers WS-505

Safety Sneakers WS-505 WS-505

3.90 (29)
Item.#
87146001
Mfr.#
WS-505
Package Qty.
1Pair
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Camel, Camel
Foot Width
3E, 3E
Material (Sole)
EVA, rubber, EVA, rubber
Size (cm)
24.5, 24.5
Material (toe core)
resin, Resin
Standard Weight (g/1 leg)
360(26cm), 360(26cm)
Material (Skin)
Leather, Leather
Customer Reviews
5 star 11
4 star 10
3 star 4
2 star 2
1 star 2
Review Rating: 3.90
29 Customer Reviews
The reviews are automatic translation.
Site work
2
From Japan
On 2018-01-26 09:09:18
It's good to be light but the fit is not good. I feel like walking off the heel when walking normally or it is hard to walk.
This review is about item#87145834.
Working (car repair)
4
From Japan
On 2018-01-04 15:19:13
Even though I am not working, I am wearing it all day while working. It is quite favorite, it is the third time repeat this time, but I will last longer than other cheapest men's cheap guy. (Although I have never used one-stream makers like ASICS) Since the appearance is not so bad, I am using it for my normal wear until I get dirty at first. Because it is highly waterproof, I feel easy to steak. I think Cospa is good.
This review is about item#87146035.
As a company uniform
4
From Japan
On 2017-11-01 09:33:00
I always buy it at a company. I am not in person because I am in charge of ordering, but is not it good because there is also a repeat?
This review is about item#87145886.
On-site supervision
5
From Japan
On 2017-10-28 15:50:35
I think that it is very light, easy to wear and very good. I am thinking the next time.
This review is about item#87146017.
During surveying work
5
From Japan
On 2017-08-22 15:25:08
It seems that Chot is big eyes. It is regrettable that red and green became obsolete.
This review is about item#87145843.
Machine maintenance
4
From Japan
On 2017-08-01 14:52:39
The fingertip of the foot is very easy and even after the long work.
This review is about item#87146062.
Work at the factory
5
From Japan
On 2017-06-01 07:26:30
It is light and very easy to wear, and Cospa does not say that.
This review is about item#87145843.
Machine production and processing
5
From Japan
On 2017-04-23 16:44:18
Fashionability is also good, it is easy to wear. You can wear it as a town shoe.
This review is about item#87146001.
Mold replacement operation
5
From Japan
On 2017-04-06 10:43:45
It is fashionable and very good because it is a sneaker type. We plan to purchase in the future.
This review is about item#87145931.
Driver & load carrying etc
1
From Japan
On 2017-03-20 08:53:37
I bought two pairs before quite a while ago I started to wear it from this year, but when the left shoes are walking, I want to have the maker replace the cushkus and the sound to make it somewhat uncomfortable. It's frustrating shoes, it's a loser
This review is about item#87145877.