Buy more than* S$200* and get FREE SHIPPING

  • Insulating Rubber Bushing
  • Insulating Rubber Bushing
  • Insulating Rubber Bushing

Insulating Rubber Bushing GB-51H

4.62 (8)
Item.#
87191492
Mfr.#
GB-51H
Package Qty.
1pack(2pc)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
3
Dimensions A (mm)
60
Mounting Hole Dimension (mm)
51
Dimensions B (mm)
51
Weight (g)
32
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Used for protection after drilling of general-purpose aluminum BOX
5
From Japan
On 2017-03-26 18:22:19
With the product as expected, it was possible to install smoothly after hole processing
This review is about item#87191465.
Mekura lid of working machine cabin
5
From Japan
On 2016-12-22 19:32:46
Even in cold climates there is sufficient elasticity of rubber and I am very satisfied
This review is about item#87191492.
Filling up
5
From Japan
On 2016-08-10 14:04:01
It can be used with confidence as it is a manufacturer's item.
This review is about item#87191483.
I used it for power supply pull-in cover.
2
From Japan
On 2015-10-19 19:47:25
I think that the price is 50 yen per piece. The size of the outline is also large, so it may be a little smaller, and the price is around 20 yen per one in the home center.
This review is about item#87191465.
LED channel letter
5
From Japan
On 2014-05-01 18:01:06
Since the hardness of rubber is adjusted appropriately, it fits the opening. The closer you put the cable after poking at the tip of the ballpoint pen rather than cutting it with a cutter beforehand, it is good.
This review is about item#09163725.
Modification of winch
5
From Japan
On 2014-04-28 17:45:16
Was good
This review is about item#09163725.
Wiring work
5
From Japan
On 2012-11-30 01:10:38
It was very good
This review is about item#09163725.
Cable protection (through hole)
5
From Japan
On 2012-07-18 13:07:22
It is only necessary to have a color other than black (light gray etc.). I hope the membrane part can be easily cross-cut. (Current cross cut with a cutter.)
This review is about item#09163734.